Beli alat rig di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Icom RIG
    Mulai

    Rp2.899.900

  2. Icom Handy Talky (HT)
    Mulai

    Rp2.599.900

  3. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  4. Alinco Radio Rig
    Mulai

    Rp2.999.900

    Alinco Radio Rig
    Deskripsi:
    Alinco DR-135 DR-135MKIII radio communication rig is designed with 50W power and 100 memory channels making this communication tool very powerful for communication, especially for amateurs.
  5. Alinco Handy Talky (HT)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Alinco Handy Talky (HT)
    atribut:
    • Mode: F3E(16K0F3E/11K0F3E/RX only WFM)
    • Usable Temperature Range (°C): -20 to +55 (-4 to 131°F)
  6. Motorola Handy Talky CP1300 (HT)
    Mulai

    Rp4.799.900

    Motorola Handy Talky CP1300 (HT)
    Deskripsi:
    Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon b
    atribut:
    • Memory Channels: 99CH
    • Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
    • Channel Spacing (kHz): 12.5/25 switchable
    • Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
    • Dimensions Lion Battery (mm): 120x55x35.5
    • Dimensions NiMH Battery (mm): 120x55x36.5
    • Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
    • Frequency Band: VHF
    • Frequency Range (MHz): 136-174
    • Operating Temperature Range (°C): -30 to 60
    • Sealing: Passes rain testing per IP54
    • Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
  7. Alinco Handy Talky (HT)
    BARU
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  8. Icom SSB
    Mulai

    Rp24.999.900

    Icom SSB
    Deskripsi:
    Long distance communication made simple.
  9. Alinco Power Supply
    Mulai

    Rp2.199.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  10. Kenwood RIG
    Mulai

    Rp5.499.900

    Kenwood RIG
    Deskripsi:
    Good for mobile purposes in vehicles, performance is quite powerful, features multiple scans and memory names. Quality audio with speakers in the front area with a size of 5.8 x 3.5 cm. Its toughness is in accordance with MIL-STD. Friendly button at night because it lights up.
    atribut:
    • Dimensions (mm): 160x43x126
    • Output Power (W): Max. 65
  11. Icom Radio Rig
    Mulai

    Rp7.499.900

  12. Motorola Radio Rig (HT) XiR M3688
    Mulai

    Rp4.999.900

    Motorola Radio Rig (HT) XiR M3688
    atribut:
    • Display: Monochrome Alphanumeric (XiR M3688)
    • Dimensions (mm): 44x169x134
    • Channel Spacing (kHz): 12.5, 25
    • IP Standards: IP54
    • Channel Capacity: 160
    • Current Drain Standby (A): max. 0.81
    • Rx @Rated Audio (A): max. 2
  13. Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT)
    Mulai

    Rp10.999.900

    Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT)
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): 130x55x41 (Radio + Standard 2450mAh Battery); 130 x 55 x 36 (Radio + Slim 2100mAh Battery); 130x55x41 (Radio + High Cap 3000mAh Battery)
    • Caller ID: Yes
    • Channel Capacity: 1000
    • Channel Spacing (kHz): 12.5, 25
    • Digital Technology: Yes
    • Display: Full, Color, Day and night mode
    • Emergency Button: Yes
    • Low Output Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Repeater Capable: Yes
  14. Icom UHF Handheld Transceiver
    Mulai

    Rp3.199.900

    Icom UHF Handheld Transceiver
    Deskripsi:
    Icom Custom High Power Handling Capacity Speaker for 1500 mW Powerful Audio1500mW powerful audioIP67 Waterproof and Dust-tight ProtectionIP67 Waterproofing5.5 W/4 W (VHF/UHF) of Output PowerUp to 10 Hours of Operating Time with the Supplied Waterproof Battery128 Memory Channels and Eight ZonesEight Character Alphanumeric DisplayBuilt-in CTCSS and DTCS Encoder/DecoderEight DTMF Autodial MemoriesMDC 1200 PTT ID and BIIS 1200 PTT IDInversion Voice Scrambler (16 code) for Private ConversationsChannel Announcement of the Operating Channel NumberSeven Programmable Buttons with Shift Key Function16 Scan Lists and Priority Scan FunctionsHands-Free Operation with the Optional Headset
    atribut:
    • Type of Emission: 16K0F3E, 11K0F3E (25/12.5kHz)
    • Power Supply Requirement (V): DC 7.5
    • Operating Temperature Range (°C): - 30 to +60 (Radio only)
    • Frequency Stability (ppm): ±2.5
    • Current Drain: (approx.) Tx High 1.5A 1.3A Rx Max. audio/Stand-by 500 mA (Internal SP) /77mA 500 mA (Internal SP)/80mA
    • Output Power (W): (at 7.5V) 5.5/2.0/1.0 (Hi/L2/L1) 4.0/2.0/1.0 (Hi/L2/L1)
    • Spurious Emissions (dBc): min. 70
    • External Microphone Connector: 3-conductor 2.5 (d) mm (1/10inch)/2.2 kΩ
    • Antenna Impedance (ohm): 50
    • Channel Capacity: 128 channels
    • Dimensions (mm): (Projections not included) 52.2x111.8x22.3 (with BP-278)
    • Frequency Range (MHz): 136-174, 335-380
    • Maximum Frequency Deviation (kHz): ±5.0/±2.5 (Wide/Narrow)
  15. SMEcom Handy Talky (HT)
    Mulai

    Rp1.099.900

    SMEcom Handy Talky (HT)
    atribut:
    • Dimensions (mm): 120x55x35.5
Daftar Harga alat rig Terbaru October 2026
Icom RIGRp2.899.900
Icom Handy Talky (HT)Rp2.599.900
Baofeng Handy Talky BF Series (HT)Rp309.900
Alinco Radio RigRp2.999.900
Alinco Handy Talky (HT)Rp1.099.900
Motorola Handy Talky CP1300 (HT)Rp4.799.900
Alinco Handy Talky (HT)Rp1.399.900
Icom SSBRp24.999.900
Alinco Power SupplyRp2.199.900
Kenwood RIGRp5.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)